48 in. 600 cfm Round Ducted Hood in Stainless Steel
Core Collection 48 in. 600 cfm Round Ducted Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3 Speed Levels
- LumiLight LED Lighting
- Electronic Push Button Controls
- Vertical or Horizontal Ducting
- Optional Ductless Recirculating Kit
- Hybrid Baffle Filters
- Dual-Level Lighting
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-9100A, Z0F-C091, AK00067, MUA006A
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 18-1/16 in
- Duct Size:
- 7 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Hybrid Baffle
- Height:
- 6-1/8 in
- Hood Vent Type:
- Insert
- Indoor Outdoor:
- Indoor
- Installation Type:
- Insertion
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 6
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 240 W
- Weight:
- 39.5 lb
- Width:
- 46-3/8 in