Core Collection Breeze II Series 30 in. Convertible Range Hood in Black Stainless

Part #ZAK1200BBS  |  Item #7517487  |  Manufacturer Part #AK1200BBS

$ 399.00 EACH
(Pricing is for Black Stainless)

Color/Finish:
Black Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 400

Collection: Core Collection Breeze II Series

Color Finish: Black Stainless

Color Finish Category: Blacks

Control Type: Electronic Touch

Depth: 20-3/32 in

Duct Shape: Rectangular

Duct Size: 3-1/4 in x 10 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Aluminum Mesh

Height: 5-1/2 in

Indoor Outdoor: Indoor

Installation Type: Under Cabinet

Interior Light: Yes

Material: Stainless Steel

Max CFM: 400

Number Of Lights: 2

Sones: 4.5

UL Listed: No

Volts: 120V

Width: 29-15/16 in