30 in. Convertible Range Hood in White
Core Collection Breeze II Series 30 in. Convertible Range Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 0.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Collection:
- Core Collection Breeze II Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic Touch
- Depth:
- 20-3/32 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 5-1/2 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Max CFM:
- 400 cfm
- Number of Lights:
- 2
- Sones:
- 4.5
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 29-15/16 in