Zephyr
Core Monsoon I 28-3/8 in. 600 CFM Hood Insert in Stainless Steel
Part #ZAK9228AS | Item #4321785 | Manufacturer Part #AK9228AS
Width
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
ADA Compliant: Yes
AMP: 5
Bulb Type: Halogen
CEC Compliant: For Sale in CA
CFM: 600
Collection: Core Monsoon I
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Electronic Touch
Depth: 19-1/4 in
Duct Shape: Round
Duct Size: 8 in
Energy Star Compliant: No
Fan Speeds: 6
Filter Type: Pro-Baffle
Height: 12 in
Indoor Outdoor: Indoor
Product Type: Hood Insert
Sones: 6
UL Listed: No
Volts: 120V
Width: 28-3/8 in