Core Monsoon I 34-3/8 in. 600 CFM Hood Insert in Stainless Steel

Part #ZAK9234AS  |  Item #4321783  |  Manufacturer Part #AK9234AS

$ 899.00 EACH
(Pricing is for 34-3/8 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 600

Collection: Core Monsoon I

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic Touch

Depth: 19-1/4 in

Duct Shape: Round

Duct Size: 8 in

Energy Star Compliant: No

Fan Speeds: 6

Filter Type: Pro-Baffle

Height: 12 in

Indoor Outdoor: Indoor

Product Type: Hood Insert

Sones: 6

UL Listed: No

Volts: 120V

Width: 34-3/8 in