Zephyr
Core Tornado Mini 20-9/16 in. 290 CFM Insert in Stainless Steel
Part #ZAK8400AS | Item #4887485 | Manufacturer Part #AK8400AS
Width:
20-9/16 inProduct Details
Documents
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: Halogen
CEC Compliant: For Sale in CA
CFM: 290
Collection: Core Tornado Mini
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Slide
Depth: 11 in
Duct Shape: Round
Duct Size: 6 in
Ducted or Ductless: Recirculating
Energy Star Compliant: No
Fan Speeds: 3
Filter Type: Aluminum Mesh
Height: 9-11/16 in
Indoor Outdoor: Indoor
Material: Stainless Steel
Product Type: Insert
Sones: 3.2
UL Listed: No
Volts: 120V
Width: 20-9/16 in