0 items

Zephyr Cyclone 36 in. 650 cfm Range Hood in Stainless Steel

ZAK6536S

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Self cleaning

SPECIFICATIONS

ADA Compliant
No
AMP
2.12
Bulb Type
Incandescent
CFM
650
Collection
Cyclone
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Duct Shape
Round or Rectangular
Duct Size
6 in
Fan Speeds
3
Height
7-5/8 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Material
Steel
Sones
5
UL Listed
No
Vent Type
Ducted
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday