Cypress 42 in. Duct Cover in Stainless Steel

Part #ZAK0742BS  |  Item #7053031  |  Manufacturer Part #AK0742BS

Call for Pricing EACH

Width

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: AK7842BS Wall Mounted Range Hood

Collection: Cypress

Depth: 15 in

Energy Star Compliant: No

GSA Approved: No

Height: 12 in

Material: Stainless Steel

Material Type: 304

Product Type: Duct Cover

UL Listed: No

Width: 42 in