0 items

Zephyr Europa Sorrento Downdraft

ZDD1EAS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
4
CEC Compliant
For Sale in CA
CFM
500
Collection
Europa Sorrento
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Duct Size
10 in
Energy Star Compliant
No
Fan Speeds
Variable
Height
9-1/2 in
Hood Vent Type
Downdraft
Indoor Outdoor
Indoor
Material
Steel
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday