Essentials Europa 36 in. Island Range Hood in Stainless Steel

Part #ZZRME36DS  |  Item #7253152  |  Manufacturer Part #ZRM-E36DS

$ 1,199.00 EACH
(Pricing is for 35-7/8 in)

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 5

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 600

Collection: Essentials Europa

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: ICON Touch™

Depth: 26-7/8 in

Duct Shape: Rectangular

Duct Size: 6 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Fan Speeds: 5

Filter Type: Aluminum Mesh

Height: 28 in

Hood Vent Type: Island

Indoor Outdoor: Indoor

Installation Type: Island Mount

Material: Stainless Steel

Sones: 6

UL Listed: Yes

Volts: 120V

Width: 35-7/8 in