36 in. Chimney Range Hood in Black Stainless
This product has been replaced by
Manufacturer Part #ZAN-M90DBS
Europa Anzio Series 36 in. Chimney Range Hood in Black Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Icon Touch® controls
- Low-profile body
- Airflow Control Technology™ (ACT™)
- BriteStrip™ LED lighting
- Extension duct cover kit, sold separately
- Ductless recirculating kit, sold separately
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Europa Anzio Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- ICON Touch™
- Depth:
- 22-1/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Aluminum Mesh
- Height:
- 27 in
- Hood Vent Type:
- Chimney
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 600 cfm
- Sones:
- 6
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 35-7/16 in