Zephyr Hurricane Under-Cabinet Range Hood in Stainless Steel

ZAK25BS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
2.4
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
695
Collection
Hurricane
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Electronic Touch
Depth
22-1/8 in
Duct Size
7 in
Energy Star Compliant
No
Fan Speeds
3
Height
7 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Sones
5.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
29-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday