Zephyr

Layers 50 x 41-15/16 in. 1000 cfm Wall Mount Chimney Range Hood in White Glass with Stainless Steel

Part #ZALAE42BWX  |  Item #5074334  |  Manufacturer Part #ALA-E42BWX

Call for Pricing EACH

Color/Finish:
White Glass/Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Documents

Specifications

ADA Compliant: No

AMP: [1.05, 3.05, 5.75, 6.55]

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 1000

Collection: Layers

Color Finish: White Glass/Stainless Steel

Color Finish Category: Whites

Control Type: Capacitive Touch

Depth: 22 in

Duct Shape: Round

Duct Size: 8 in

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Decorative Mesh

Height: 50 in

Hood Vent Type: Chimney

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Interior Light: Yes

Sones: 6

Type: Hood

UL Listed: No

Volts: 120V

Width: 41-15/16 in