24 in. Dual Zone Full Size Wine & Beverage Cooler in Stainless Steel with Reversible Door
Presrv™ 24 in. Dual Zone Full Size Wine & Beverage Cooler in Stainless Steel with Reversible Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Active Cooling Technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling.
- Vibration Dampening System has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance.
- Precisetemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling.
- Full-Extension Black Wood Racks on stainless steel ball bearing glides fully extend, making it easier to access wine bottles and avoid label scratching.
- 3 Color LED Lighting
- Dual-Pane, Low-e, Argon-Filled Glass Door improves insulation to minimize heat exchange. A Low-e coating helps minimize the amount of UV and infrared light that passes through the glass door.
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- Brand Model Compatibility:
- PRHAN-F001, Z0F-C004, PRDISP-F001
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Capacity:
- 15.7 cu ft
- Collection:
- Presrv™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Glass
- Control Type:
- Capacitive Touch
- Depth:
- 27-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 69-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Steel
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 38 to 65 Deg F
- Type:
- ZPRWB24F02AG
- Volts:
- 115V
- Watts:
- 260 W
- Weight:
- 235 lb
- Width:
- 23-7/8 in