Titan 48 in. PowerWave Island Hood in Stainless Steel, 750 CFM with ACT

You last purchased this on
 
Zephyr

Pro Collection Titan 48 in. PowerWave Island Hood in Stainless Steel, 750 CFM with ACT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zephyr

Pro Collection Titan 48 in. PowerWave Island Hood in Stainless Steel, 750 CFM with ACT

  • Fast #
  • Part #ZAK7748BS
  • Item #9889206
  • Manufacturer Part #AK7748BS
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Professional Baffle Filters
  • Directional Lighting
  • Airflow Control Technology™ (ACT™)
  • Optional Wireless Remote Control
  • Optional Extension Duct Cover Kit
  • Clean Air Feature
  • Welded and Polished Body
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
8
Application:
Residential
Brand Model Compatibility:
PBD-1300B, Z1C-0077, 14000005, MUA008A, MUA010A
CEC Compliant:
For Sale in CA
CFM:
750 ft3/min
Collection:
Pro Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
31-5/8 in
Duct Size:
8 in;10 in
Energy Star Compliant:
No
Fan Speeds:
6
Filter Type:
Baffle
Height:
33 in
Hood Vent Type:
Island
Indoor Outdoor:
Indoor
Installation Type:
Island Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
4
Sones:
7
Type:
ZAK7748BS
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
300 W
Weight:
121.7 lb
Width:
47-15/16 in