Zephyr
Pro Monsoon II 48 in. 1200 CFM Hood Insert in Stainless Steel
Part #ZAK9346AS | Item #4321784 | Manufacturer Part #AK9346AS
Width
Product Details
Documents
Specifications
ADA Compliant: No
Bulb Type: LED
CEC Compliant: For Sale in CA
CFM: 1200
Collection: Pro Monsoon II
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Electronic Touch
Depth: 22-1/2 in
Duct Shape: Round
Duct Size: 10 in
Energy Star Compliant: No
Fan Speeds: 6
Filter Type: Baffle
Height: 12 in
Indoor Outdoor: Indoor
Product Type: Hood Insert
Sones: 9
UL Listed: No
Width: 48 in