Zephyr

Pro Series 47-15/16 in. 750 cfm Wall Mount Hood with LED Light in Stainless Steel

Part #ZAK7648AS  |  Manufacturer Part #AK7648AS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Bulb Type: LED

CFM: 750

Collection: Pro Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Duct Shape: Rectangular

Duct Size: 8 in

Energy Star Compliant: No

Filter Type: Baffle

Height: 42-1/2 in

Hood Vent Type: Wall Mount

Installation Type: Wall Mount

Material: Stainless Steel

Number Of Lights: 4

UL Listed: Yes

Vent Type: Convertible

Volts: 120V

Weight: 115

Width: 47-15/16 in