Ravenna 19-3/4 in. 600 cfm Wall Range Hood in Stainless Steel

Part #ZZRVM90BGC  |  Item #7253135  |  Manufacturer Part #ZRV-M90BGC

Call for Pricing EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

AMP: 4

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 600

Collection: Ravenna

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: ICON Touch™

Energy Star Compliant: No

Fan Speeds: 5

Filter Type: Aluminum Mesh

Height: 42-1/2 in

Hood Vent Type: Chimney

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 35-5/16 in

Material: Stainless Steel

Sones: 6

UL Listed: No

Volts: 120V

Width: 19-3/4 in