10-3/10 in. Duct Cover for ZRV-E30AGC Range Hood in Stainless Steel

You last purchased this on
 
Zephyr

Core Collection 10-3/10 in. Duct Cover for ZRV-E30AGC Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zephyr

Core Collection 10-3/10 in. Duct Cover for ZRV-E30AGC Range Hood in Stainless Steel

  • Fast #
  • Part #ZZ1C00RV
  • Item #4737319
  • Manufacturer Part #Z1C-00RV
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extension kit replaces standard duct covers
  • Includes taller upper and lower duct covers
  • For use with Zephyr Ravenna Wall model range hoods
  • See Zephyr range hood specification sheet to ensure compatibility
  • Kit includes everything you need to complete the duct cover installation
  • Accommodates taller ceiling heights up to 12 ft ceilings
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
ZRV-E30AGC, ZRV-E30AGG, ZRV-E30BGC, ZRV-E30BGG, ZRV-M90AGC, ZRV-M90AGG, ZRV-M90BGC, ZRV-M90BGG
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
10-9/16 in
Energy Star Compliant:
No
Height:
41-1/2 in
Material:
Stainless Steel
Product Type:
Duct Cover
UL Listed:
No