Recirculating Kit for ZSAE30CS Stainless Steel Wall Hood in Black
Core Collection Recirculating Kit for ZSAE30CS Stainless Steel Wall Hood in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes Charcoal Filters
- Easy to install
- For use with Zephyr Savona model range hoods
- All hardware included
- Replaces ducted ventilation
- Instructions Included
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZSA-E30CB, ZSA-E30CS, ZSA-E30CW, ZSA-E30DB, ZSA-E30DBS, ZSA-E30DS, ZSA-E30DW, ZSA-M90CB, ZSA-M90CS, ZSA-M90CW, ZSA-M90DB, ZSA-M90DBS, ZSA-M90DS, ZSA-M90DW
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- Material:
- Steel
- Product Type:
- Recirculating Kit
- UL Listed:
- No