Remote Control for 488-304-30 Genova Under Cabinet Designer Hood

Part #Z14000005  |  Item #4039613  |  Manufacturer Part #14000005

Call for Pricing EACH

Brand Model Compatibility:

488-304-30 Genova Under Cabinet Designer Hood

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 488-304-30 Genova Under Cabinet Designer Hood

Energy Star Compliant: No

Material: Stainless Steel

Product Type: Remote Control

UL Listed: No