30 in. Wall Mount Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #ZRO-E30DS
Roma 30 in. Wall Mount Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Roma
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- ICON Touch™
- Depth:
- 22-1/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Aluminum Mesh
- Height:
- 27 in
- Hood Vent Type:
- Chimney
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Sones:
- 6
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 30 in