Zephyr Roma 36 in. Stainless Steel Island Range Hood

ZZRME36CS

Manufacturer Part #: ZRM-E36CS

Width

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
5
Bulb Type
Halogen
CEC Compliant
Not for Sale in CA
Collection
Roma
Duct Shape
Round
Duct Size
6 in
Fan Speeds
3
Filter Type
Aluminum Mesh
Hood Vent Type
Island
Indoor Outdoor
Indoor
Sones
6
UL Listed
No
Vent Type
Recirculating
Volts
120V
Width
36 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday