Duct Cover for ZRO-E30CS Range Hood in Stainless Steel

You last purchased this on
 
Zephyr

Core Collection Duct Cover for ZRO-E30CS Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zephyr

Core Collection Duct Cover for ZRO-E30CS Range Hood in Stainless Steel

  • Fast #
  • Part #ZZ1C00RO
  • Item #4039639
  • Manufacturer Part #Z1C-00RO
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extension kit replaces standard duct covers
  • Includes taller upper and lower duct covers
  • For use with Zephyr Roma Wall model range hoods
  • See Zephyr range hood specification sheet to ensure compatibility
  • Kit includes everything you need to complete the duct cover installation
  • Accommodates taller ceiling heights up to 12 ft ceilings
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
ZRG-E30AS, ZRG-M90AS, ZRO-E30CS, ZRO-E30DS, ZRO-M90CS, ZRO-M90DS, ZRG-E30BS, ZRG-M90BS
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
11 in
Energy Star Compliant:
No
Height:
42 in
Material:
Stainless Steel
Product Type:
Duct Cover
UL Listed:
No