36 in. Chimney Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #ZSP-E36CS
Siena Pro 36 in. Chimney Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Siena Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- ICON Touch™
- Depth:
- 21-15/16 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Hybrid Baffle
- Height:
- 42 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 1200 cfm
- Sones:
- 9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 35-7/8 in