Siena Pro 41-7/8 in. Chimney Range Hood in Stainless Steel

Part #ZZSPE42BS  |  Item #7253145  |  Manufacturer Part #ZSP-E42BS

$ 1,299.00 EACH
(Pricing is for 41-7/8 in)

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 9

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 1200

Collection: Siena Pro

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: ICON Touch™

Depth: 21-15/16 in

Duct Shape: Round

Duct Size: 10 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 5

Filter Type: Hybrid Baffle

Height: 42 in

Hood Vent Type: Chimney

Installation Type: Wall Mount

Interior Light: Yes

LED Light: Yes

Material: Stainless Steel

Max CFM: 1200

Sones: 9

UL Listed: Yes

Volts: 120V

Width: 41-7/8 in