0 items

Zephyr Breeze I Stainless Steel Mechanical Slide Under-Cabinet Range Hood

ZAK11S

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
1.3
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
250
Collection
Breeze I
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Mechanical Slide
Duct Shape
Rectangular
Energy Star Compliant
No
Fan Speeds
3
Filter Type
Aluminum Mesh
Height
5-1/2 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Material
Steel
Sones
3.5
UL Listed
No
Vent Type
Recirculating
Volts
120V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday