0 items

Zephyr Brisas Series Stainless Steel Wall Range Hood

ZBVEEAS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
1.5
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Collection
Brisas Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Mechanical Push Button
Depth
19-3/4 in
Duct Shape
Rectangular
Duct Size
6 in
Energy Star Compliant
No
Fan Speeds
3
Height
27-1/2 in
Hood Vent Type
Wall Mount
Indoor Outdoor
Indoor
Material
Stainless Steel
Sones
6
UL Listed
No
Vent Type
Convertible
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday