38-7/16 in. 1000 CFM Hood Insert in Stainless Steel
This product has been replaced by
Manufacturer Part #AK8300BSX
Pro Tornado III 38-7/16 in. 1000 CFM Hood Insert in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Remote control operation
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000 ft3/min
- Collection:
- Pro Tornado III
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 15-13/16 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 16-7/16 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 1000 cfm
- Product Type:
- Hood Insert
- Sones:
- 8
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 38-7/16 in