12 ft. Duct Cover Extension for ZVE-E42BS Range Hood in Stainless Steel
Core Collection 12 ft. Duct Cover Extension for ZVE-E42BS Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- For use with Zephyr Venezia model range hoods
- See Zephyr range hood specification sheet to ensure compatibility
- Kit includes everything you need to complete the duct cover installation
- Accommodates taller ceiling heights up to 12 ft ceilings
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZVE-E30CS, ZVE-E30DS, ZVE-E36CS, ZVE-E36DS, ZVE-E42CS, ZVE-E42DS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10-9/16 in
- Energy Star Compliant:
- No
- Height:
- 45 in
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No