0 items

Zephyr Essentials Europa Siena ES Wall Mount Range Hood

ZZSIEASES

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
1.2
Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
400
Collection
Essentials Europa Siena ES
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
ICON Touch™
Depth
21-15/16 in
Duct Shape
Round
Duct Size
8 in
Energy Star Compliant
Yes
Fan Speeds
3
Filter Type
Hybrid Baffle
Green
Energy Star, Yes
Height
42 in
Hood Vent Type
Wall Mount
Indoor Outdoor
Indoor
Sones
6
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday