2 gal Expansion Tank

Part #ZZEP1  |  Item #7926484  |  Manufacturer Part #ZEP-1

Call for Pricing EACH

Capacity:

2 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ANSI Specifications: ANSI 61

Capacity: 2 gal

Diameter: 3-1/2 in

End Connection 1: MNPT

End Connection Location: Bottom

End Connections: MNPT

FM Approved: No

Height: 4-3/5 in

IAPMO Listed: Yes

Material: [Rubber, Stainless Steel]

Material Type: [304, Butyl]

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Supply Pipe Connection: 1/2 in

UL Listed: No