Zin JJ Enterprises

1-1/2 x 1-1/2 in. 22 Degree Angle Right Long Bend Waste Arm

Part #ZRL221507  |  Manufacturer Part #RL22-15-07

Fitting Sizes:

1-1/2 in x 1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

Product Type: Arm