1-1/2 x 1-1/2 in. 45 Degree Angle Left Long Bend Waste Arm
1-1/2 x 1-1/2 in. 45 Degree Angle Left Long Bend Waste Arm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- Product Type:
- Waste Arm