1-1/2 x 1-1/2 in. 45 Degree Angle Right Short Bend Waste Arm

You last purchased this on
 
Zin JJ Enterprises

1-1/2 x 1-1/2 in. 45 Degree Angle Right Short Bend Waste Arm

This product requires certification to purchase.
You last purchased this on
 
Zin JJ Enterprises

1-1/2 x 1-1/2 in. 45 Degree Angle Right Short Bend Waste Arm

  • Fast #
  • Part #ZRS451504
  • Item #3450184
  • Manufacturer Part #RS45-15-04
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Product Type:
Waste Arm