Two Handle Lever Water Filter Faucet in Nickel

You last purchased this on
 
Zip Water

HydroTap Celsius All-in-One Two Handle Lever Water Filter Faucet in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zip Water

HydroTap Celsius All-in-One Two Handle Lever Water Filter Faucet in Nickel

  • Fast #
  • Part #Z01034264
  • Item #9634584
  • Manufacturer Part #01034264
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • And it's all wrapped up in zip water's enduringly stylish design
  • So whether you are looking to upgrade your home hydration or you want the convenience of cooking made easy, the HydroTap Celsius AIO is the perfect tap to meet your needs
  • The ultimate in functionality, the HydroTap Celsius All-In-One (AIO) is fitted over your sink and offers all five water types - filtered boiling, chilled and sparkling water for drinking, cooking and sanitizing, plus unfiltered hot & cold water for washing dishes
  • What's more, the Celsius AIO tap is available in seven luxury finishes from our classic chrome to our stylish brushed gold and gunmetal to complement any kitchen style
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 42, ANSI 53
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B438.1
Collection:
HydroTap Celsius All-in-One
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Faucet Height:
17-5/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Double Check Valve, Pressure Balancing
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 42, NSF 53
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-1/16 in
Spout Reach:
8-11/16 in
UL Listed:
Yes