6-1/2 x 5-7/8 in. Sandwich Bags (Case of 500)

You last purchased this on
 
Ziploc

6-1/2 x 5-7/8 in. Sandwich Bags (Case of 500)

This product requires certification to purchase.
You last purchased this on
 
Ziploc

6-1/2 x 5-7/8 in. Sandwich Bags (Case of 500)

  • Fast #
  • Part #S682255
  • Item #6230206
  • Manufacturer Part #682255
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smart Zip Plus seal lets you feel, hear and see the bag close from edge-to-edge, so you can feel confident your food is protected.
  • Store, protect & transport food and other items
  • Seal top sandwich bags have Grip N Seal technology
  • Easy open tabs
  • Kosher Certified
  • Manufactured to meet FDA requirements for food contact
  • Requires Certification

Specifications

CSA Certified:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
FM Approved:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
6-1/2 in
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Package Quantity:
Case of 500
Product Type:
Sandwich Bag
Type:
Sandwich Bag
UL Listed:
No
Width:
6 in