7 x 7-7/16 in. Storage Quart Bags (Case of 500)
7 x 7-7/16 in. Storage Quart Bags (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Write-on label
- Smart Zip Plus seal lets you feel, hear and see the bag close from edge-to-edge, so you can feel confident your food is protected.
- Seal top quart storage bags have Grip N Seal technology
- Microwave safe
- Kosher Certified
- Easy open tabs
- Manufactured to meet FDA requirements for food contact
- Store, protect & transport food and other items
- TSA Compliant
Specifications
- CSA Certified:
- No
- Capacity:
- 1 qt
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Case of 500
- Product Type:
- Storage Bag
- Size:
- 1 qt
- UL Listed:
- No
- Width:
- 7 in