Zoe ANLI 12 40 Watts Candelabra CHAND *ZOE

Part #C27312ATL  |  Manufacturer Part #27312-ATL

Type:

C27312ATL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 12 Candelabra 40-watt bulbs (not included)
  • Comes with 6' of Chain
  • 3 Tier Chandelier
  • Sturdy Steel Construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

Bulb Type: Incandescent

Collection: Zoe

Color Finish: Antique Linen

Color Finish Category: Neutrals

Diameter: 46-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 52-1/4 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Traditional

Material: [Steel, Resin]

Number Of Lights: 12

Power Source: Electric

Type: C27312ATL

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 46-1/2 in