1-1/2 in. 1 hp Submersible Effluent Pump

Part #Z1650004  |  Item #872708  |  Manufacturer Part #165-0004

$ 930.00 EACH

Horsepower:

1 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 3/4" solids
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Carbon and ceramic shaft seal

Specifications

AMP: 10.2

Coating: [Epoxy, Powder Coated]

Cord Length: 20 ft

Discharge: 1-1/2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 100 gpm

Height: 21-1/4 in

Horsepower: 1 hp

Impeller: Non-clogging Vortex

Length: 14-3/4 in

Material: Cast Iron

Maximum Temperature: 130

Phase: Three Phase

Power Source: AC

Pump Application: Effluent

Pump Body Material: Stainless Steel

Pump Motor Type: Permanent Split Capacitor

Pump Phase: 1

RPM: 3450

Type: Z1650004

UL Listed: Yes

Volts: 230V

Width: 11-3/4 in