1-1/2 in. 115V 10.7A 1/2 hp 93 gpm NPT Cast Iron Effluent Pump
Flow-Mate 1-1/2 in. 115V 10.7A 1/2 hp 93 gpm NPT Cast Iron Effluent Pump
Frequently Purchased Together
Product Details
- These pumps are especially suited for harsh environments. Zoeller’s cool run design and corrosion-resistant, powder coated epoxy finish add up to a long-lasting, trouble-free product
- Upper and lower sleeve bearings running in bath of oil
- In high head dewatering or effluent applications where pumping performance is critical, this robust family of pumps is known for reliability, durability and performance
- Made in USA
- Passes 5/8" spherical solids
- Stainless steel screws, bolts, guard, handle, arm and seal assembly
- Carbon and ceramic shaft seal
Specifications
- AMP:
- 1.4, 10.7
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy
- Collection:
- Flow-Mate
- Connection Type:
- NPT
- Cord Length:
- 15 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 93 gpm
- Height:
- 12-3/4 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 26
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Split Phase
- Pump Phase:
- 3
- RPM:
- 1750
- Turn On/Turn Off Levels:
- Turn-on 10 in/Turn-off 2-3/4 in
- UL Listed:
- UL 778
- Volts:
- 115V