1-1/2 in. 1/2 HP Submersible Effluent Pump
1-1/2 in. 1/2 HP Submersible Effluent Pump
Frequently Purchased Together
Product Details
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- Handles 3/4" solids
- Carbon and ceramic shaft seal
- 100% factory tested under water to ensure quality and reliability
Specifications
- AMP:
- 15.5
- CSA Certified:
- Yes
- Coating:
- Epoxy, Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 100 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Product Type:
- Effluent Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 11-3/4 in