Zoeller
1-1/2 in. 40 psi Plastic Check Valve
Part #Z300242 | Item #4700891 | Manufacturer Part #30-0242
Valve Size:
1-1/2 inProduct Details
- Color Clear
Documents
Specifications
End Connection 1: Solvent Weld
End Connections: Solvent Weld
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Height: 3-3/4 in
Length: 10-1/2 in
Material: Plastic
Material Type: PVC
Maximum Pressure: 40 psi
Type: Z300242
UL Listed: No
Valve Body Material: PVC
Valve Size: 1-1/2 in
Valve Type: Check Valve
Width: 3-1/2 in