1-1/2 in. Auto Effluent Pump

Part #Z1890004  |  Item #118939  |  Manufacturer Part #189-0004

$ 1,090.50 EACH

Discharge:

1-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Float-operated, submersible (NEMA 6) 2-pole mechanical switch
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Variable level control systems available
  • Upper and lower ball bearings running in bath of oil

Specifications

AMP: 17.1

Built-In Grinder: No

CSA Certified: CSA C22.2

Discharge: 1-1/2 in

Discharge Configuration: Vertical

End Connection 1: NPT

End Connections: NPT

Flow Rate: 145 gpm

Height: 21-1/4 in

Horsepower: 2 hp

Impeller: Non-clogging Vortex

Length: 14-3/4 in

Phase: Three Phase

Pump Body Material: Cast Iron

Pump Motor Type: Permanent Split Capacitor

Pump Phase: 1

RPM: 3450

UL Listed: Yes

Volts: 230V

Width: 11-3/4 in