1-1/2 in. Drain Pump
1-1/2 in. Drain Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Discharge:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 15-1/4 in
- Horsepower:
- 3/10 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 15-1/4 in
- Pump Phase:
- 1
- RPM:
- 3400
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 15 in