1-1/2 in. PVC Ball Valve/Check Valve/Union Combination
1-1/2 in. PVC Ball Valve/Check Valve/Union Combination
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Full flow check valve design
- Threaded union allows pump to be removed without disrupting discharge piping
- Manufacturer may vary by location
- Extra wide hinge to reduce stress
- Can be installed on vertical or horizontal pipe
- Replaceable flapper in the check valve
- Neoprene gasket and flapper, weighted with stainless steel backing plates and stainless steel rivet
- Saves time and money - easy to install
- 1 year limited warranty
- Rated for 25 psi (58' [17.7 m] of head)
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 12 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 25 psi
- Pressure Class:
- 25#
- Valve Body Material:
- Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 2 lb
- Width:
- 8-1/4 in