Zoeller
1-1/2 in. PVC Ball Valve/Check Valve/Union Combination
Part #Z300102 | Item #1849533 | Manufacturer Part #30-0102
Valve Size
Product Details
- Designed for vertical or horizontal installation
- Full flow design allows for maximum efficiency
- Threaded union allows for pump to be removed without disrupting discharge pipe
- Prevents fluid from returning to pit once pumped out through pump discharge
Documents
Specifications
End Connection 1: Male Threaded
End Connection 2: Male Threaded
End Connections: Male Threaded
Height: 12 in
Length: 11 in
Material: Plastic
Material Type: PVC
Maximum Pressure: 25 psi
NSF Certified: No
Pressure Class: 25#
Type: Z300102
UL Listed: No
Valve Bonnet Type: Union
Valve Size: 1-1/2 in
Valve Type: Check Valve
Width: 8-1/4 in