1-1/2 in. Rail System
1-1/2 in. Rail System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron powder coated
- Rail system discharge 2 in
Specifications
- ANSI:
- ANSI B16.10
- Discharge:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Height:
- 19 in
- Length:
- 10-1/2 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 160 psi
- Product Type:
- Rail Bracket
- Width:
- 9-1/4 in