1-1/4 in. 25 psi Full-Flow Uncheck Valve

Part #Z300182  |  Item #1850192  |  Manufacturer Part #30-0182

$ 10.68 EACH

Valve Size:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve size: 1 1/4" to 1 1/2"
  • Flapper bends over a radius, no sharp 90° edges—lengthens life of flapper hinge
  • Vertical or horizontal installation
  • Designed to reduce water hammer

Documents

Specifications

ASTM Specifications: ASTM A536 Grade 65-45-12

End Connection 1: Slip

End Connection 2: Union

End Connections: Slip x Union

Height: 5-1/2 in

Length: 4-1/2 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 25 psi

Maximum Temperature: 130

NSF Certified: Yes

Pressure Class: 25#

UL Listed: Yes

Valve Port Opening: Full Port

Valve Size: 1-1/4 in

Valve Type: Check Valve

Width: 3-1/2 in