1-1/2 in. 115V 10.5A 1/2 hp 77 gpm NPT Cast Iron Effluent Pump with 20 ft. Cord
Dose-Mate Series 1-1/2 in. 115V 10.5A 1/2 hp 77 gpm NPT Cast Iron Effluent Pump with 20 ft. Cord
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Corrosion-resistant, powder coated epoxy finish
- Non-clogging, engineered thermoplastic, vortex impeller design
- Durable, cast iron construction
- Made in USA
- Upper sleeve bearing and lower ball bearing running in bath of oil
- Motor - 3450 RPM, oil-filled, hermetically-sealed, automatic reset thermal overload protected
Specifications
- AMP:
- 10.5, 3
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 No. 108
- Coating:
- Epoxy
- Collection:
- Dose-Mate Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 77 gpm
- Height:
- 12-1/8 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 44
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- Volts:
- 115V